TIMKEN YCJ 25 SGT 4-BOLT FLANGED BALL BEARING UNIT
Four Bolt flanged Ball Bearing Unit with Setscrew with Shaft Guarding Technology®
See technical informationReferences
Timken:YCJ 25 SGT
Rubix:396A2814
EAN:0087796265820


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 27.9 mm |
| Fixation centre-to-centre distance | 69.8 mm |
Product details : TIMKEN YCJ 25 SGT 4-BOLT FLANGED BALL BEARING UNIT
Inch flanged bearing housing unit Fafnir
Flange-mounted ball bearing unit Timken YCJ 25 SGT for 25 mm shaft, with Shaft Guarding Technology® and Shroud Seal for protection against contamination.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 27.9 mm |
| Fixation centre-to-centre distance | 69.8 mm |
| Material | corrosion-resistant housing (electroless nickel-plated); base: corrosion-resistant housing according to manufacturer's description (electroless nickel-plated). |
| Sealing | one rubber seal and one metal shield |
| Series | survivor nt |
| Total bearing width | 34.85 mm |
| Clamping | 12.7 mm |
| Diameter of fixation holes | 10 mm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15500 N |
| Weight | 0.94 kg |
| Mounting typ | flange bearing housing, four-bolt (four-bolt square flange) |
Show UNSPSC/ECL@SS
£ 61.07 excl. VAT
/ Each
£ 73.28 incl. VAT
- Usually arrives within 14 working days