References
RHP:MSF1.15/16
Rubix:158A4865
Manufacturer :MSF1.15/16 R
EAN:00747023013036


Technical specifications
| Width | 64.31 mm |
|---|---|
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
Documents
Product details : RHP HOUSED BEARING UNIT MSF1.15/16
Self-Lube® cast iron flange bearing units with adapter sleeves
MSF1.15/16 - RHP Cast Iron Flange Bearing Unit - 1.15/16 Inch Diameter
Technical specifications
Attributes
| Logistic Weight | 3460 g |
|---|---|
| Width | 64.31 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 161.9 mm |
| Length | 161.9 mm |
| Series | msf |
| Total bearing width | 64.31 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
Show UNSPSC/ECL@SS
£ 103.21 excl. VAT
/ Each
£ 123.85 incl. VAT
- Usually arrives within 14 working days