SNR - Bearing Unit - UKFA.212H
Inner diameter | 55 mm |
---|---|
Width | 36 mm |
Fixation centre-to-centre distance | 202 mm |
Inner diameter | 55 mm |
---|---|
Width | 36 mm |
Fixation centre-to-centre distance | 202 mm |
Height | 250 mm |
Length | 140 mm |
Series | UKFA200 |
Number of holes | 2 |
Basic static load, radial - C0r | 32800 N |
Basic dynamic load, radial - Cr | 52500 N |
Outer diameter | 110 mm |
Weight | 4.21 kg |
Usually arrives within 14 working days