References
NTN:UKFS320D1
Rubix:206A2126
EAN:4547359238891



Product details : NTN UKFS320D1 BEARING UNIT
NTN - Bearing Unit - UKFS320D1
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 73 mm |
| Series | ukfs300 |
| Number of holes | 4 |
| Outer diameter | 215 mm |
Show UNSPSC/ECL@SS
£ 476.00 excl. VAT
/ Each
£ 571.20 incl. VAT
- Usually arrives within 14 working days
