Flange Housed Unit
Inner diameter | 75 mm |
---|---|
Width | 200 mm |
Fixation centre-to-centre distance | 159 mm |
Inner diameter | 75 mm |
---|---|
Width | 200 mm |
Fixation centre-to-centre distance | 159 mm |
Material | Cast Iron |
Height | 78.5 mm |
Length | 200 mm |
Series | UCF200 |
Total bearing width | 22 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Weight | 6.3 kg |
In stock: Next day delivery