Flanged Mounted Bearing
Inner diameter | 50 mm |
---|---|
Width | 162 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 50 mm |
---|---|
Width | 162 mm |
Fixation centre-to-centre distance | 130 mm |
Material | cast iron |
Height | 57.5 mm |
Length | 162 mm |
Series | u |
Total bearing width | 43 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 29400 N |
Basic dynamic load, radial - Cr | 43400 N |
Weight | 3.5 kg |
Usually arrives within 14 working days