References
SNR:UKF.320H
Rubix:206A1840
EAN:3413529544424




Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 68 mm |
| Fixation centre-to-centre distance | 242 mm |
Product details : SNR UKF320H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with tapered bore and clamping sleeve H23XX.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 68 mm |
| Fixation centre-to-centre distance | 242 mm |
| Material | grey cast iron |
| Length | 310 mm |
| Series | ukf300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 140000 N |
| Basic dynamic load, radial - Cr | 171600 N |
| Outer diameter | 215 mm |
| Weight | 25.37 kg |
Show UNSPSC/ECL@SS
£ 459.59 excl. VAT
/ Each
£ 551.51 incl. VAT
- Usually arrives within 14 working days