References
SNR:ESP203
Rubix:205A2522
Manufacturer :ESP.203
EAN:3413529504688




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
Product details : SNR ESP203 BEARING UNIT
grey cast housing,radial insert ball bearing witheccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
| Material | grey cast iron |
| Total bearing width | 28.6 mm |
| Outer diameter | 40 mm |
| Diameter of fixation holes | 6.5 mm |
| Mounting typ | pillow block |
| Height | 30.2 mm |
| Length | 127 mm |
| Sealing | uszczelnienie jednowargowe |
| Lubrication | relubricatable |
| Series | esp200 |
| Weight | 0.63 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Width | 19.1 mm |
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
- Usually arrives within 14 working days