References
SNR:UCPE207
Rubix:206A0957
EAN:3413529526925





Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : SNR UCPE207 BEARING UNIT
Cast iron housing, bearing insert with grub screws on inner race, seal with centrifugal disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 178x95x55 mm |
|---|---|
| Logistic Weight | 1604 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
| Material | grey cast |
| Total bearing width | 42.9 mm |
| Outer diameter | 72 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | pillow block housing with 2 slotted fixing holes (2-bolt base mounting) |
| Height | 93 mm |
| Length | 163 mm |
| Sealing | seal with slinger |
| Lubrication | relubricatable (grease fitting r1/8') |
| Series | ucpe200 |
| Weight | 1.57 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 20.28 excl. VAT
/ Each
£ 24.34 incl. VAT
- Delivery usually within ( 3 ) days