References
SNR:ESP202N
Rubix:205A2521
EAN:3413529517374




Product details : SNR ESP202N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 37.28 excl. VAT
/ Each
£ 44.74 incl. VAT
- Usually arrives within 14 working days
