References
SNR:UCP216T04
Rubix:206A0766
EAN:3413529547487




Product details : SNR UCP216T04 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Sealing | 2 joints |
| Weight | 8990 kg |
| Width | 82.6 mm |
Show UNSPSC/ECL@SS
£ 209.90 excl. VAT
/ Each
£ 251.88 incl. VAT
- Usually arrives within 14 working days
