SNR - Bearing Unit - ESPAE.211
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 118 mm |
Shaft Height | 64 mm |
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 118 mm |
Shaft Height | 64 mm |
Height | 64 mm |
Length | 150 mm |
Series | espae200 |
Weight | 2.87 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43550 N |
Outer diameter | 100 mm |
Width | 32.5 mm |
Usually arrives within 14 working days