RHP SL1.7/16EC HOUSED BEARING UNIT

Self-Lube Pillow Block Unit

See technical informationSee documents

References

RHP:SL1.7/16EC
Rubix:239A5332
Manufacturer :SL1.7/16EC R
EAN:00747023031788
brand logo

Technical specifications

Fixation centre-to-centre distance136.5 mm
Materialcast iron
Total bearing width38.93 mm
See all Specifications

Documents

Product details : RHP SL1.7/16EC HOUSED BEARING UNIT


Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight1700 g
Fixation centre-to-centre distance136.5 mm
Materialcast iron
Total bearing width38.93 mm
Diameter of fixation holes12 mm
Height91.5 mm
Length166 mm
Seriessl
Weight1.7 kg
Number of holes2
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Width44.5 mm
£ 38.52 excl. VAT
/ Each
£ 46.22 incl. VAT
  • Usually arrives within 14 working days