SNR - Bearing Unit - UCPA.203
Inner diameter | 17 mm |
---|---|
Fixation centre-to-centre distance | 52 mm |
Shaft Height | 30.2 mm |
Inner diameter | 17 mm |
---|---|
Fixation centre-to-centre distance | 52 mm |
Shaft Height | 30.2 mm |
Material | Cast Iron |
Height | 62 mm |
Length | 76 mm |
Total bearing width | 40 mm |
Series | UCPA200 |
Weight | 0.58 kg |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 47 mm |
Width | 31 mm |
Usually arrives within 14 working days