Pillow Block Unit
Inner diameter | 70 mm |
---|---|
Fixation centre-to-centre distance | 280 mm |
Logistic Weight | 11900 g |
---|---|
Inner diameter | 70 mm |
Fixation centre-to-centre distance | 280 mm |
Material | Cast iron |
Height | 200 mm |
Length | 360 mm |
Total bearing width | 78 mm |
Series | UCP |
Width | 27 mm |
Usually arrives within 14 working days