References
SKF:SY 20 FM
Rubix:1274998
Manufacturer :27254
EAN:7316570919431


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 33.3 mm |
Product details : SKF BEARING UNIT SY20FM
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring and is locked onto the shaft by an eccentric locking collar, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,5x127x40 mm |
|---|---|
| Logistic Weight | 573,7 g |
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 33.3 mm |
| Material | steel |
| Total bearing width | 31 mm |
| Outer diameter | 127 mm |
| Diameter of fixation holes | 11.5 mm |
| Height | 20 mm |
| Length | 127 mm |
| Series | sy |
| Weight | 0.59 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Width | 39.5 mm |
Show UNSPSC/ECL@SS
£ 37.09 excl. VAT
/ Each
£ 44.51 incl. VAT
- In stock: Next day delivery