SNR - Bearing Unit - ESSP.207
Inner diameter | 35 mm |
---|---|
Shaft Height | 225 mm |
Inner diameter | 35 mm |
---|---|
Shaft Height | 225 mm |
Series | essp200 |
Weight | 2 kg |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 72 mm |
Width | 25.4 mm |
Usually arrives within 14 working days