References
RHP:TNP45
Rubix:245A7786
Manufacturer :TNP45 R
EAN:00747023035069


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 154.5 mm |
| Shaft Height | 54 mm |
Product details : RHP TNP45 HOUSED UNIT
Standard series, cast iron housing. Triple-lip nitrile seal.
Technical specifications
Attributes
| Logistic Weight | 3300 g |
|---|---|
| Inner diameter | 45 mm |
| Fixation centre-to-centre distance | 154.5 mm |
| Shaft Height | 54 mm |
| Material | steel/cast iron |
| Total bearing width | 49.2 mm |
| Outer diameter | 85 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | 2-bolt base (pillow block) |
| Height | 108 mm |
| Length | 190.5 mm |
| Series | tnp |
| Weight | 2.8 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 53.62 excl. VAT
/ Each
£ 64.34 incl. VAT
- Usually arrives within 14 working days