References
SNR:LKPE205H
Rubix:205A4803
Manufacturer :LKPE.205.H
EAN:3413520739928




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 103 mm |
| Shaft Height | 36.5 mm |
Product details : SNR LKPE205H BEARING UNIT
grey cast housing,radial insert ball bearing with adapter sleeve,single lip seal
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 103 mm |
| Shaft Height | 36.5 mm |
| Material | grey cast iron |
| Total bearing width | 15 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 11 mm |
| Mounting typ | pillow block (two-bolt base) |
| Height | 67.8 mm |
| Length | 139 mm |
| Lubrication | relubricatable (grease fitting) |
| Series | lkpe200 |
| Weight | 0.67 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Width | 15 mm |
Show UNSPSC/ECL@SS
£ 21.30 excl. VAT
/ Each
£ 25.56 incl. VAT
- Delivery usually within ( 3 ) days