References
SNR:USF207CC
Rubix:206A2619
Manufacturer :USF.207.CC
EAN:3413529557615




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : SNR USF207CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with one-sided extended inner ring with set screws, a closed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | gray cast iron |
| Length | 117 mm |
| Series | usf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.43 kg |
Show UNSPSC/ECL@SS
£ 41.83 excl. VAT
/ Each
£ 50.20 incl. VAT
- Usually arrives within 14 working days