References
SNR:EXF307
Rubix:205A2994
Manufacturer :EXF.307
EAN:3413529543038




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : SNR EXF307 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | grey cast iron |
| Length | 135 mm |
| Series | exf300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19200 N |
| Basic dynamic load, radial - Cr | 33500 N |
| Outer diameter | 80 mm |
| Weight | 2.06 kg |
Show UNSPSC/ECL@SS
£ 42.98 excl. VAT
/ Each
£ 51.58 incl. VAT
- Usually arrives within 14 working days