References
SNR:SUCFL210N
Rubix:205A8718
Manufacturer :SUCFL.210.N
EAN:3413529516391




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SNR SUCFL210N BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Oval flange bearing unit, re-greasable, NIRO insert with double-sided extended inner ring with threaded pins.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | stainless steel |
| Height | 115 mm |
| Length | 190 mm |
| Series | sucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23700 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Outer diameter | 90 mm |
| Weight | 2.29 kg |
Show UNSPSC/ECL@SS
£ 177.33 excl. VAT
/ Each
£ 212.80 incl. VAT
- Delivery usually within ( 3 ) days