References
SKF:FYWK 30 YTH
Rubix:103A5826
Manufacturer :443481
EAN:07316574919703


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 42.2 mm |
| Fixation centre-to-centre distance | 82.5 mm |
Documents
Product details : SKF FOODLINE SQ FLANGED FYWK 30 YTH
These square flanged ball bearing units are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. The unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Technical specifications
Attributes
| Logistic Weight | 526 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 42.2 mm |
| Fixation centre-to-centre distance | 82.5 mm |
| Material | steel |
| Length | 108 mm |
| Series | fywk |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 12.3 mm |
| Number of holes | 4 |
| Outer diameter | 108 mm |
| Weight | 0.526 kg |
Show UNSPSC/ECL@SS
£ 145.48 excl. VAT
/ Each
£ 174.58 incl. VAT
- Delivery usually within ( 3 ) days