References
SNR:UCF210T04
Rubix:205A9603
Manufacturer :UCF.210.T04
EAN:3413529547609




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SNR UCF210T04 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | grey cast iron |
| Length | 143 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.5 kg |
Show UNSPSC/ECL@SS
£ 39.54 excl. VAT
/ Each
£ 47.45 incl. VAT
- Usually arrives within 14 working days