Bearing Unit
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 130 mm |
Length | 155 mm |
Series | USFEE |
Total bearing width | 155 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Weight | 2.05 kg |
Usually arrives within 14 working days