Flanged bearing housing unit SNR
Inner diameter | 31.75 mm |
---|---|
Width | 30 mm |
Fixation centre-to-centre distance | 83 mm |
Inner diameter | 31.75 mm |
---|---|
Width | 30 mm |
Fixation centre-to-centre distance | 83 mm |
Series | usf200 |
Number of holes | 4 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 62 mm |
Weight | 1.03 kg |
Usually arrives within 14 working days