References
SNR:EXFCE216
Rubix:205A3087
Manufacturer :EXFCE.216
EAN:3413529529094




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR EXFCE216 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Round flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | gray cast iron |
| Series | exfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 72500 N |
| Outer diameter | 140 mm |
| Weight | 5.91 kg |
Show UNSPSC/ECL@SS
£ 147.30 excl. VAT
/ Each
£ 176.76 incl. VAT
- Delivery usually within ( 3 ) days