SNR EXF312 BEARING UNIT

SNR - Bearing Unit - EXF.305

See technical information
References
SNR:EXF312
Rubix:205A2999
Manufacturer :EXF.312
EAN:3413529543083
brand logo
Technical specifications
Inner diameter60 mm
Width61.9 mm
Fixation centre-to-centre distance150 mm
See all Specifications

Product details : SNR EXF312 BEARING UNIT


grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.

Technical specifications


Attributes
Inner diameter60 mm
Width61.9 mm
Fixation centre-to-centre distance150 mm
Materialgray cast iron
Length193 mm
Seriesexf300
Number of holes4
Basic static load, radial - C0r51800 N
Basic dynamic load, radial - Cr81600 N
Outer diameter130 mm
Weight6.62 kg
Show UNSPSC/ECL@SS
£ 113.30 excl. VAT
/ Each
£ 135.96 incl. VAT
  • Delivery usually within ( 3 ) days