References
SNR:EXFLZ210T20
Rubix:205A3232
EAN:3413521081385





Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 157 mm |
Documents
Product details : SNR EXFLZ210T20 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,labyrinth seal, for high-temp. applications
Housing made of cast iron, deep groove ball bearing with radial insert and eccentric sleeve, labyrinth seal, for applications at high temperatures
Strengths
-One-piece JIS and ISO design
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where heavy mechanical loads are expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where heavy mechanical loads are expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
Applications
The self-aligning housed bearings from SNR offer an excellent price-performance ratio and deliver solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need at every stage of your production.
The SNR portfolio provides you with all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x1x1 mm |
|---|---|
| Logistic Weight | 99999 g |
| Inner diameter | 50 mm |
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | cast iron |
| Series | exflz200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.31 kg |
Show UNSPSC/ECL@SS
£ 63.35 excl. VAT
/ Each
£ 76.02 incl. VAT
- Usually arrives within 14 working days