FAG GRA25-XL HOUSED BEARING UNIT 8293820000
Flanged housing unit
See technical informationSee documentsReferences
INA:GRA25-XL
Rubix:229A1183
Manufacturer :0008293820000
EAN:4012802792584


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 76 mm |
Documents
Product details : FAG GRA25-XL HOUSED BEARING UNIT 8293820000
Housing units GRA, three/four-bolt flanged housing units, sheet steel, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 76 mm |
| Material | sheet steel |
| Height | 95 mm |
| Length | 95 mm |
| Series | gra..-xl |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 8.7 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Outer diameter | 37.5 mm |
Show UNSPSC/ECL@SS
£ 22.95 excl. VAT
/ Each
£ 27.54 incl. VAT
- Delivery usually within ( 7 ) days