SNR - Bearing Unit - LKFCE.206H
Inner diameter | 40 mm |
---|---|
Width | 22 mm |
Fixation centre-to-centre distance | 120 mm |
Inner diameter | 40 mm |
---|---|
Width | 22 mm |
Fixation centre-to-centre distance | 120 mm |
Series | lkfce200 |
Number of holes | 4 |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 29500 N |
Outer diameter | 80 mm |
Weight | 1.54 kg |
Usually arrives within 14 working days