References
NTN:M-ASFD205
Rubix:205A4854
EAN:4547359800029

Product details : NTN M-ASFD205 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x75x35 mm |
|---|---|
| Logistic Weight | 445 g |
| Inner diameter | 25 mm |
| Width | 27 mm |
| Series | asfd200 |
| Number of holes | 2 |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 18.04 excl. VAT
/ Each
£ 21.65 incl. VAT
- Delivery usually within ( 3 ) days
