NTN - Bearing Unit - A-AELFD205D1
Inner diameter | 25 mm |
---|---|
Width | 31 mm |
Logistics dimensions (L x W x H) | 75x75x35 mm |
---|---|
Logistic Weight | 470 g |
Inner diameter | 25 mm |
Width | 31 mm |
Series | aelfd200 |
Number of holes | 2 |
Outer diameter | 95 mm |
Usually arrives within 14 working days