References
SNR:USF.206.N
Rubix:206A2613
EAN:3413529520657




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 83 mm |
Product details : SNR USF206N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring with set screws, groove to accept the protective cap.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | gray cast iron |
| Length | 108 mm |
| Series | usf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.05 kg |
Show UNSPSC/ECL@SS
£ 18.90 excl. VAT
/ Each
£ 22.68 incl. VAT
- Usually arrives within 14 working days