SNR - Bearing Unit - SUCF.209.N
Inner diameter | 45 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 105 mm |
Inner diameter | 45 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 105 mm |
Length | 137 mm |
Series | sucf200 |
Number of holes | 4 |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 85 mm |
Weight | 2.57 kg |
Usually arrives within 14 working days