References
SKF:FYTB 20 WF
Rubix:229A3654
Manufacturer :63848
EAN:7316570135121


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 45.6 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SKF FYTB 20 WF HOUSED BEARING UNIT
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and eccentric locking, and are intended primarily for use in applications where the direction of rotation is constant. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45,6x112x40 mm |
|---|---|
| Logistic Weight | 486 g |
| Inner diameter | 20 mm |
| Width | 45.6 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | grey cast iron |
| Sealing | one rubber seal and one metal shield |
| Height | 29.5 mm |
| Length | 60.5 mm |
| Series | fytb 20 wf |
| Total bearing width | 43.7 mm |
| Clamping | 26.6 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Outer diameter | 112 mm |
| Weight | 0.485 kg |
| Mounting typ | oval-flange ball bearing unit (eccentric locking ring) in grey cast iron housing |
Show UNSPSC/ECL@SS
£ 39.61 excl. VAT
/ Each
£ 47.53 incl. VAT
- Delivery usually within ( 3 ) days