References
SNR:EXFS314
Rubix:205A3243
Manufacturer :EXFS.314
EAN:3413529543526




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 68.3 mm |
| Fixation centre-to-centre distance | 178 mm |
Product details : SNR EXFS314 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with centering boss and 4 mounting holes, re-lubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 68.3 mm |
| Fixation centre-to-centre distance | 178 mm |
| Material | gray cast iron |
| Length | 226 mm |
| Series | exfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 68000 N |
| Basic dynamic load, radial - Cr | 104260 N |
| Outer diameter | 150 mm |
| Weight | 11.5 kg |
Show UNSPSC/ECL@SS
£ 170.41 excl. VAT
/ Each
£ 204.49 incl. VAT
- Usually arrives within 14 working days