References
RHP:MSF1040K
Rubix:246A4311
Manufacturer :MSF1040K R
EAN:00747023013180


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 101.6 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Product details : RHP MSF1040K HOUSED BEARING
Self-Lube® cast iron flange bearing units with adapter sleeves
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 101.6 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | cast iron (housing) / bearing steel (insert) |
| Height | 54.18 mm |
| Length | 130.2 mm |
| Series | msf |
| Total bearing width | 49.23 mm |
| Diameter of fixation holes | 12.7 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 80 mm |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
£ 52.84 excl. VAT
/ Each
£ 63.41 incl. VAT
- Usually arrives within 14 working days