SNR - Bearing Unit - EXP.305
Inner diameter | 100 mm |
---|---|
Fixation centre-to-centre distance | 380 mm |
Shaft Height | 140 mm |
Inner diameter | 100 mm |
---|---|
Fixation centre-to-centre distance | 380 mm |
Shaft Height | 140 mm |
Height | 140 mm |
Length | 490 mm |
Series | EXP300 |
Weight | 39.7 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 140000 N |
Basic dynamic load, radial - Cr | 171600 N |
Outer diameter | 215 mm |
Width | 100 mm |
Usually arrives within 14 working days