References
NTN:ASP209D1
Rubix:205A1733
EAN:4547359823226
Product details : NTN ASP209D1 BEARING UNIT
NTN - Bearing Unit - ASP209D1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x115x60 mm |
|---|---|
| Logistic Weight | 2160 g |
| Height | 54 mm |
| Length | 190 mm |
| Sealing | 2 joints |
| Series | asp200 |
| Weight | 0 kg |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 34.05 excl. VAT
/ Each
£ 40.86 incl. VAT
- Usually arrives within 14 working days


