SNR - Bearing Unit - EXT208N
Inner diameter | 80 mm |
---|---|
Width | 56.3 mm |
Logistics dimensions (L x W x H) | 160x125x65 mm |
---|---|
Logistic Weight | 2460 g |
Inner diameter | 80 mm |
Width | 56.3 mm |
Series | ext200 |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 29600 N |
Outer diameter | 40 mm |
Weight | 2.48 kg |
Usually arrives within 14 working days