References
INA:PSFT35-XL
Rubix:105A9591
Manufacturer :0009308570000
EAN:4012802805574

Documents
Product details : INA PSFT35-XL TAKE-UP HOUSING UNIT
Take-up housing units PSFT, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 75 mm |
| Material | cast iron |
| Type | take-up housing unit |
| Total bearing width | 75 mm |
| Length | 155 mm |
| Series | psft..-xl |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Outer diameter | 44.5 mm |
Show UNSPSC/ECL@SS
£ 46.55 excl. VAT
/ Each
£ 55.86 incl. VAT
- Delivery usually within ( 7 ) days
