Insert bearing with set screw SNR SUC207-22, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 42.9 mm
SNR - Bearing Unit - SUC.201
See technical informationReferences
SNR:SUC207-22
Rubix:205A8519
Manufacturer :SUC.207-22
EAN:3413529500161




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Product details : SNR SUC207-22 INSERT BEARING
stainless steel insert, spherical outer diameter with locking pin, fixing by socket set screw, seal with slinger, food grease
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | suc200 |
| Material | stainless steel |
| Cage | stainless steel |
| Reaming | 34.925 mm |
| Limit speed | 4000 rpm |
| Lubrication Type | grease |
| Total bearing width | 42.9 mm |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 20100 N |
| Lubricant | food-grade grease |
| Weight | 0.46 kg |
Show UNSPSC/ECL@SS
£ 48.11 excl. VAT
/ Each
£ 57.73 incl. VAT
- Usually arrives within 14 working days