Insert bearing with set screw SNR UC309-28G2, Outer diameter: 100 mm | Inner diameter: 44.45 mm | Width: 57 mm
Spherical outer diameter, fixing by set screw, seal with sealing ring
See technical informationReferences
SNR:UC309-28G2
Rubix:205A9343
EAN:3413529581153




Product details : SNR UC309-28G2 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 57 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | uc300 |
| Material | chrome steel |
| Cage | steel |
| Reaming | 44.45 mm |
| Lubrication Type | grease |
| Total bearing width | 30 mm |
| Basic static load, radial - C0r | 31800 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Lubricant | universal / standard lithium-complex grease |
| Weight | 1.3 kg |
Show UNSPSC/ECL@SS
£ 38.43 excl. VAT
/ Each
£ 46.12 incl. VAT
- Usually arrives within 14 working days
