Insert bearing for self-aligning bearing
Inner diameter | 36.513 mm |
---|---|
Outer diameter | 72 mm |
Width | 42.9 mm |
Logistics dimensions (L x W x H) | 77x77x46 mm |
---|---|
Logistic Weight | 456 g |
Inner diameter | 36.513 mm |
Outer diameter | 72 mm |
Width | 42.9 mm |
Bearing Clearance | c3 |
Series | cuc200 |
Cage | steel |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
Sealing | open |
Usually arrives within 14 working days