Insert bearing with set screw RHP 1045-40KG, Outer diameter: 85 mm | Inner diameter: 40 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1045-40KG
Rubix:152A8421
Manufacturer :1045-40KG R
EAN:00747023039883



Product details : RHP BEARING INSERT 1045-40KG
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 85 mm |
| Sealing | open |
| Series | 1045 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 44.84 excl. VAT
/ Each
£ 53.81 incl. VAT
- Usually arrives within 14 working days
