NTN - Bearing Unit - UCF305D1
Inner diameter | 60 mm |
---|---|
Width | 71 mm |
Logistics dimensions (L x W x H) | 205x205x85 mm |
---|---|
Logistic Weight | 6455 g |
Inner diameter | 60 mm |
Width | 71 mm |
Length | 193 mm |
Series | UCF300 |
Number of holes | 4 |
Outer diameter | 130 mm |
Usually arrives within 14 working days