References
SNR:SESFL209N
Rubix:205A8049
Manufacturer :SESFL.209.N
EAN:3413529516582




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 148 mm |
Product details : SNR SESFL209N BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing witheccentric locking collar,single lip seal, food grease
Oval flange bearing unit, re-lubricatable, NIRO insert with one-sided extended inner ring and eccentric ring, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 148 mm |
| Material | stainless steel |
| Height | 108 mm |
| Length | 180 mm |
| Series | sesfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 85 mm |
| Weight | 1.93 kg |
Show UNSPSC/ECL@SS
£ 156.84 excl. VAT
/ Each
£ 188.21 incl. VAT
- Usually arrives within 14 working days