References
SNR:SUCF207-22CO
Rubix:205A8575
Manufacturer :SUCF.207-22.CO
EAN:3413529550531




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : SNR SUCF207-22CO BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Square flange bearing unit (VA) SNR
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | stainless steel |
| Series | sucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 20100 N |
| Outer diameter | 72 mm |
| Weight | 1.64 kg |
Show UNSPSC/ECL@SS
£ 133.49 excl. VAT
/ Each
£ 160.19 incl. VAT
- Usually arrives within 14 working days