References
SNR:UKFA205HCO
Rubix:206A1850
Manufacturer :UKFA.205.H.CO
EAN:3413529563616




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 21 mm |
| Fixation centre-to-centre distance | 98 mm |
Product details : SNR UKFA205HCO BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flanged bearing unit, re-lubricatable, insert with tapered bore to accommodate the clamping sleeve, H23XX, 1 unsealed Niro protective cap.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 21 mm |
| Fixation centre-to-centre distance | 98 mm |
| Material | gray cast iron |
| Height | 125 mm |
| Length | 68 mm |
| Series | ukfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.64 kg |
Show UNSPSC/ECL@SS
£ 62.01 excl. VAT
/ Each
£ 74.41 incl. VAT
- Usually arrives within 14 working days